Check Availability
  • KEN FORGING 

    Eyebolt,7/8-9,1-3/4In,with Shoulder

  • Item # 3ZGW4
  • Mfr. Model # N2029-5
Eyebolt,7/8-9,1-3/4In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZGW4
Mfr. Model # N2029-5
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 3.19 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 7/8"-9
Thread Length 3"
Shank Dia. 7/8"
Shank Length 5"
Shoulder Dia. 1.31" to 1.44"
Shoulder Length 0.31" to 0.38"
Eye Inside Dia. 1-3/4"
Eye Outside Dia. 3-1/2"
Overall Length 9.06"
Working Load Limit 7200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close