Check Availability
  • KEN FORGING 

    Eyebolt,5/8-11,1-3/8In,with Shoulder

  • Item # 3ZGV9
  • Mfr. Model # N2027-4-1/2
Eyebolt,5/8-11,1-3/8In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZGV9
Mfr. Model # N2027-4-1/2
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 5/8"-11
Thread Length 3"
Shank Dia. 5/8"
Shank Length 4-1/2"
Shoulder Dia. 1.00" to 1.06"
Shoulder Length 0.25" to 0.31"
Eye Inside Dia. 1-3/8"
Eye Outside Dia. 2-1/2"
Overall Length 7.50"
Working Load Limit 3500 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions