Check Availability
  • KEN FORGING 

    Eyebolt,1/2-13,1In,with Shoulder

  • Item # 3ZGV8
  • Mfr. Model # N2025-6
Eyebolt,1/2-13,1In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3ZGV8
Mfr. Model # N2025-6
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 1/2"-13
Thread Length 3"
Shank Dia. 1/2"
Shank Length 6"
Shoulder Dia. 0.88" to 0.94"
Shoulder Length 0.19" to 0.25"
Eye Inside Dia. 1"
Eye Outside Dia. 2"
Overall Length 8.31"
Working Load Limit 2200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions