Check Availability
  • KEN FORGING 

    Eyebolt,1/4-20,1/2In,with Shoulder

  • Item # 3XTE3
  • Mfr. Model # N2021-2
Eyebolt,1/4-20,1/2In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3XTE3
Mfr. Model # N2021-2
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 1/4"-20
Thread Length 1-1/2"
Shank Dia. 1/4"
Shank Length 2"
Shoulder Dia. 0.50" to 0.56"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 1/2"
Eye Outside Dia. 1"
Overall Length 3.22"
Working Load Limit 500 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions