Check Availability
  • KEN FORGING 

    Eyebolt, 1-8, 2In, without Shoulder

  • Item # 3XRZ1
  • Mfr. Model # N2010-24
Eyebolt, 1-8, 2In, without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3XRZ1
Mfr. Model # N2010-24
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 7.71 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1"-8
Thread Length 6"
Shank Dia. 1"
Shank Length 24"
Eye Inside Dia. 2"
Eye Outside Dia. 4"
Overall Length 27.98"
Working Load Limit 10,000 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.