Check Availability
  • KEN FORGING 

    Eyebolt, 1-8, 2In, without Shoulder

  • Item # 3XRY6
  • Mfr. Model # N2010-6
Eyebolt, 1-8, 2In, without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3XRY6
Mfr. Model # N2010-6
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1"-8
Thread Length 3"
Shank Dia. 1"
Shank Length 6"
Eye Inside Dia. 2"
Eye Outside Dia. 4"
Overall Length 9.98"
Working Load Limit 10,000 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions