Check Availability
  • KEN FORGING 

    Eyebolt,1-1/4-7,2-3/16In,with Shoulder

  • Item # 3LWA7
  • Mfr. Model # N2032-24
Eyebolt,1-1/4-7,2-3/16In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3LWA7
Mfr. Model # N2032-24
UNSPSC #31161610
Shipping Weight 12.44 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/4"-7
Thread Length 6"
Shank Dia. 1-1/4"
Shank Length 24"
Shoulder Dia. 1.88" to 2.00"
Shoulder Length 0.50" to 0.56"
Eye Inside Dia. 2-3/16"
Eye Outside Dia. 4-7/16"
Overall Length 29.28"
Working Load Limit 13,500 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions