Check Availability
  • Eyebolts
  • KEN FORGING 

    Eyebolt, 7/8-9, 1-3/4In, with Shoulder

  • Item # 3LVZ9
  • Mfr. Model # N2029-12
Eyebolt, 7/8-9, 1-3/4In, with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3LVZ9
Mfr. Model # N2029-12
UNSPSC #31161610
Catalog Page 2078
Shipping Weight 3.85 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 7/8"-9
Thread Length 4"
Shank Dia. 7/8"
Shank Length 12"
Shoulder Dia. 1.31" to 1.44"
Shoulder Length 0.31" to 0.38"
Eye Inside Dia. 1-3/4"
Eye Outside Dia. 3-1/2"
Overall Length 16.06"
Working Load Limit 7200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In