Check Availability
  • KEN FORGING 

    Eyebolt,3/4-10,1-1/2In,with Shoulder

  • Item # 3LVZ7
  • Mfr. Model # N2028-24
Eyebolt,3/4-10,1-1/2In,with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3LVZ7
Mfr. Model # N2028-24
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 3/4"-10
Thread Length 6"
Shank Dia. 3/4"
Shank Length 24"
Shoulder Dia. 1.12" to 1.25"
Shoulder Length 0.25" to 0.31"
Eye Inside Dia. 1-1/2"
Eye Outside Dia. 2-13/16"
Overall Length 27.38"
Working Load Limit 5200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions