Check Availability
  • Eyebolts
  • KEN FORGING 

    Eyebolt, 3/8-16, 3/4In, with Shoulder

  • Item # 3LVX9
  • Mfr. Model # N2023-6
Eyebolt, 3/8-16, 3/4In, with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3LVX9
Mfr. Model # N2023-6
UNSPSC #31161610
Catalog Page 2078
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type With Shoulder
Material Steel
Finish Galvanized
Thread Size 3/8"-16
Thread Length 3"
Shank Dia. 3/8"
Shank Length 6"
Shoulder Dia. 0.62" to 0.69"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-1/2"
Overall Length 7.80"
Working Load Limit 1200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In