Check Availability
  • KEN FORGING 

    Eyebolt,2-4-1/2,3-1/4In,without Shoulder

  • Item # 3JXA3
  • Mfr. Model # N2016-12
Eyebolt,2-4-1/2,3-1/4In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3JXA3
Mfr. Model # N2016-12
UNSPSC #31161610
Shipping Weight 26.7 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 2-4-1/2
Thread Length 4"
Shank Dia. 2"
Shank Length 12"
Eye Inside Dia. 3-1/4"
Eye Outside Dia. 6-7/8"
Overall Length 18.78"
Working Load Limit 35,000 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions