Check Availability
  • KEN FORGING 

    Eyebolt,1-1/2-6,2-1/2In,without Shoulder

  • Item # 3JXA2
  • Mfr. Model # N2014-24
Eyebolt,1-1/2-6,2-1/2In,without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3JXA2
Mfr. Model # N2014-24
UNSPSC #31161610
Shipping Weight 17.93 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/2"-6
Thread Length 6"
Shank Dia. 1-1/2"
Shank Length 24"
Eye Inside Dia. 2-1/2"
Eye Outside Dia. 5-3/16"
Overall Length 29.19"
Working Load Limit 20,000 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions