Check Availability
  • KEN FORGING 

    Eyebolt,1-1/4-7,2-3/16In,w/o Shoulder

  • Item # 3JWZ5
  • Mfr. Model # N2012-12
Eyebolt,1-1/4-7,2-3/16In,w/o Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3JWZ5
Mfr. Model # N2012-12
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 7.76 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/4"-7
Thread Length 4"
Shank Dia. 1-1/4"
Shank Length 12"
Eye Inside Dia. 2-3/16"
Eye Outside Dia. 4-7/16"
Overall Length 16.41"
Working Load Limit 13,500 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions