Check Availability
  • KEN FORGING 

    Eyebolt, 1/2-13, 1In, without Shoulder

  • Item # 3JWY3
  • Mfr. Model # N2005-4
Eyebolt, 1/2-13, 1In, without Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Drop-forged eyebolts are heat-treated, with forged carbon steel construction and a hot galvanized finish.
Show More Close
 

Technical Specifications

Item # 3JWY3
Mfr. Model # N2005-4
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Without Shoulder
Material Steel
Finish Galvanized
Thread Size 1/2"-13
Thread Length 3"
Shank Dia. 1/2"
Shank Length 4"
Eye Inside Dia. 1"
Eye Outside Dia. 2"
Overall Length 6.02"
Working Load Limit 2200 lb.
Includes Nut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.