Check Availability
  • KEN FORGING 

    Eyebolt, 1-3/4-5, 2-7/8In, Lift w/o Shlder

  • Item # 19L103
  • Mfr. Model # K2015-HDG
Eyebolt, 1-3/4-5, 2-7/8In, Lift w/o Shlder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L103
Mfr. Model # K2015-HDG
UNSPSC #31161610
Shipping Weight 10.8 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift without Shoulder
Material Steel
Finish Galvanized
Thread Size 1-3/4"-5
Thread Length 3-3/4"
Shank Dia. 1-3/4"
Shank Length 3-3/4"
Eye Inside Dia. 2-7/8"
Eye Outside Dia. 6-1/16"
Overall Length 10.13"
Min. Tensile Strength 65,000 psi
Working Load Limit 28,000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov