Check Availability
  • KEN FORGING 

    Eyebolt,1-1/2-6,2-1/2In,Lift w/o Shlder

  • Item # 19L102
  • Mfr. Model # K2014-HDG
Eyebolt,1-1/2-6,2-1/2In,Lift w/o Shlder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L102
Mfr. Model # K2014-HDG
UNSPSC #31161610
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift without Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/2"-6
Thread Length 3-1/2"
Shank Dia. 1-1/2"
Shank Length 3-1/2"
Eye Inside Dia. 2-1/2"
Eye Outside Dia. 5-3/16"
Overall Length 8.95"
Min. Tensile Strength 65,000 psi
Working Load Limit 21,000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov