Check Availability
Eyebolt,7/8-9,1-11/16In,Lift w/o Shlder
  • KEN FORGING 

    Eyebolt,7/8-9,1-11/16In,Lift w/o Shlder

  • Item # 19L097
  • Mfr. Model # K2009-HDG
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Technical Specifications

Item # 19L097
Mfr. Model # K2009-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift without Shoulder
Material Steel
Finish Galvanized
Thread Size 7/8"-9
Thread Length 2-1/4"
Shank Dia. 7/8"
Shank Length 2-1/4"
Eye Inside Dia. 1-11/16"
Eye Outside Dia. 3-1/4"
Overall Length 5.70"
Min. Tensile Strength 65,000 psi
Working Load Limit 7000 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.