Check Availability
  • KEN FORGING 

    Eyebolt,1-3/4-5,2-7/8In,Lift w/Shoulder

  • Item # 19L090
  • Mfr. Model # K2035-HDG
Eyebolt,1-3/4-5,2-7/8In,Lift w/Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L090
Mfr. Model # K2035-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 11.9 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 1-3/4"-5
Thread Length 3-3/4"
Shank Dia. 1-3/4"
Shank Length 3-3/4"
Shoulder Dia. 2.50" to 2.62"
Shoulder Length 0.50" to 0.62"
Eye Inside Dia. 2-7/8"
Eye Outside Dia. 6-1/16"
Overall Length 11.13"
Min. Tensile Strength 65,000 psi
Working Load Limit 28,000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close