Check Availability
Eyebolt,1-1/4-7,2-3/16In,Lift w/Shoulder
  • KEN FORGING 

    Eyebolt,1-1/4-7,2-3/16In,Lift w/Shoulder

  • Item # 19L088
  • Mfr. Model # K2032-HDG
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Technical Specifications

Item # 19L088
Mfr. Model # K2032-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/4"-7
Thread Length 3"
Shank Dia. 1-1/4"
Shank Length 3"
Shoulder Dia. 1.88" to 2.00"
Shoulder Length 0.50" to 0.56"
Eye Inside Dia. 2-3/16"
Eye Outside Dia. 4-7/16"
Overall Length 8.45"
Min. Tensile Strength 65,000 psi
Working Load Limit 15,000 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.