Check Availability
  • KEN FORGING 

    Eyebolt, 1-1/8-7, 2In, Lift with Shoulder

  • Item # 19L087
  • Mfr. Model # K2031-HDG
Eyebolt, 1-1/8-7, 2In, Lift with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L087
Mfr. Model # K2031-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 1-1/8"-7
Thread Length 2-3/4"
Shank Dia. 1-1/8"
Shank Length 2-3/4"
Shoulder Dia. 1.69" to 1.81"
Shoulder Length 0.44" to 0.50"
Eye Inside Dia. 2"
Eye Outside Dia. 4"
Overall Length 7.75"
Min. Tensile Strength 65,000 psi
Working Load Limit 12,000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov