Check Availability
  • KEN FORGING 

    Eyebolt, 1-8, 1-13/16In, Lift with Shoulder

  • Item # 19L086
  • Mfr. Model # K2030-HDG
Eyebolt, 1-8, 1-13/16In, Lift with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L086
Mfr. Model # K2030-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 1"-8
Thread Length 2-1/2"
Shank Dia. 1"
Shank Length 2-1/2"
Shoulder Dia. 1.50" to 1.62"
Shoulder Length 0.38" to 0.44"
Eye Inside Dia. 1-13/16"
Eye Outside Dia. 3-9/16"
Overall Length 6.89"
Min. Tensile Strength 65,000 psi
Working Load Limit 9000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov