Check Availability
  • Eyebolts
  • KEN FORGING 

    Eyebolt, 7/8-9, 1-11/16In, Lift w/Shoulder

  • Item # 19L085
  • Mfr. Model # K2029-HDG
Eyebolt, 7/8-9, 1-11/16In, Lift w/Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L085
Mfr. Model # K2029-HDG
UNSPSC #31161610
Catalog Page 2076
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 7/8"-9
Thread Length 2-1/4"
Shank Dia. 7/8"
Shank Length 2-1/4"
Shoulder Dia. 1.31" to 1.44"
Shoulder Length 0.31" to 0.38"
Eye Inside Dia. 1-11/16"
Eye Outside Dia. 3-1/4"
Overall Length 6.20"
Min. Tensile Strength 65,000 psi
Working Load Limit 7000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov