Check Availability
  • KEN FORGING 

    Eyebolt,5/8-11,1-3/8In,Lift w/Shoulder

  • Item # 19L081
  • Mfr. Model # K2027-HDG
Eyebolt,5/8-11,1-3/8In,Lift w/Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L081
Mfr. Model # K2027-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 5/8"-11
Thread Length 1-3/4"
Shank Dia. 5/8"
Shank Length 1-3/4"
Shoulder Dia. 1.00" to 1.06"
Shoulder Length 0.25" to 0.31"
Eye Inside Dia. 1-3/8"
Eye Outside Dia. 2-1/2"
Overall Length 4.89"
Min. Tensile Strength 65,000 psi
Working Load Limit 4000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.