Check Availability
  • KEN FORGING 

    Eyebolt,1/2-13,1-3/16In,Lift w/Shoulder

  • Item # 19L079
  • Mfr. Model # K2025-HDG
Eyebolt,1/2-13,1-3/16In,Lift w/Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L079
Mfr. Model # K2025-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 1/2"-13
Thread Length 1-1/2"
Shank Dia. 1/2"
Shank Length 1-1/2"
Shoulder Dia. 0.88" to 0.94"
Shoulder Length 0.19" to 0.25"
Eye Inside Dia. 1-3/16"
Eye Outside Dia. 2-1/16"
Overall Length 4.20"
Min. Tensile Strength 65,000 psi
Working Load Limit 2400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.