Check Availability
  • KEN FORGING 

    Eyebolt, 3/8-16, 1In, Lift with Shoulder

  • Item # 19L078
  • Mfr. Model # K2023-A-HDG
Eyebolt, 3/8-16, 1In, Lift with Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19L078
Mfr. Model # K2023-A-HDG
UNSPSC #31161610
Catalog Page 2074
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Galvanized
Thread Size 3/8"-16
Thread Length 3/4"
Shank Dia. 3/8"
Shank Length 3/4"
Shoulder Dia. 0.62" to 0.69"
Shoulder Length 0.12" to 0.19"
Eye Inside Dia. 1"
Eye Outside Dia. 1-21/32"
Overall Length 2.84"
Min. Tensile Strength 65,000 psi
Working Load Limit 1300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov