Check Availability
  • KEN-A-VISION 

    Microscope Camera,Still/Video,1.4,2/3"

  • Item # 29PD87
  • Mfr. Model # 1401KEM
Microscope Camera,Still/Video,1.4,2/3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD87
Mfr. Model # 1401KEM
UNSPSC #45121504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Microscope Camera
Capture Mode Still Image and Video
Megapixels 1.4
Image Sensor Format 2/3"
Sensor Type CCD
Interface - Lab Equipment USB 2.0
Color/Monochrome Monochrome
Frame Rate 15
Mounting Type C-Mount
Compatible With PC Windows XP,Vista,Windows 7,32 Bit and 64 Bit.MAC 32 Bit and 64 Bit 10.6 and Higher
Operating Temp. 0 Degrees to 50 Degrees C, Humidity 5% to 95%
Resolution 1392x1040
Display Digital
Overall Height 2.25"
Overall Length 3.5"
Features Programmable
Overall Width 2.5"
Includes Cables, Software
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms