Check Availability
  • KELLYREST 

    Mouse Pad,Black,Standard

  • Item # 2VHP7
  • Mfr. Model # KCS81106
Mouse Pad,Black,Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Featuring a low profile and a nonskid base, this smudge-resistant vinyl pad allows smooth, friction-free traction for optical mouse units. It has a white border and is easy to clean.
Show More Close
 

Technical Specifications

Item # 2VHP7
Mfr. Model # KCS81106
UNSPSC #46182206
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Mouse Pad
Pad Type Standard
Color Black
Material Vinyl
Height 1/8"
Length 7-3/4"
Width 9-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.