Check Availability
  • KELCH 

    Tool Holder, PSK63

  • Item # 32VR80
  • Mfr. Model # 586.0104.384
Tool Holder, PSK63
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VR80
Mfr. Model # 586.0104.384
UNSPSC #27112809
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Tool Holder
Type Axial Double
For Use With Cutting Tools
Number of Inserts Required 0
Style PSK 63
Shank PSK 63
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In