Check Availability
  • KELCH 

    Test Arbor, ISO 26623-1, 25mm, PSK 40

  • Item # 32VD82
  • Mfr. Model # 418.0001.382
Test Arbor, ISO 26623-1, 25mm, PSK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VD82
Mfr. Model # 418.0001.382
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Test Arbor
Style ISO 26623-1
Size 25mm
Shank PSK 40
Length 8.03"
For Use With Machining Tools
* This product's country of origin is subject to change

Compliance and Restrictions