Check Availability
  • KELCH 

    Tap Adapter, 440.0001.382, PSK 40

  • Item # 32VJ37
  • Mfr. Model # 440.0001.382
Tap Adapter, 440.0001.382, PSK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VJ37
Mfr. Model # 440.0001.382
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Tap Adapter
Type PSK 40
Range M3 to M14
Coupling PSK 40
Outside Dia. 1.41"
Machine Side Dia. 1.57"
Tool Side Dia. 0.74"
Programming Length 90mm
Length 114mm
ANSI Number 440.0001.382
* This product's country of origin is subject to change

Compliance and Restrictions