Check Availability
  • KELCH 

    Retention Knob, ISO 7388 B, 50mm, M 24

  • Item # 32VM80
  • Mfr. Model # 499.0010.291
Retention Knob, ISO 7388 B, 50mm, M 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VM80
Mfr. Model # 499.0010.291
UNSPSC #31162801
Shipping Weight 4.0 lbs
Country of Origin China *
Item Retention Knob
Flange to Knob Length 2.910"
Overall Length 2.91"
* This product's country of origin is subject to change

Compliance and Restrictions