Check Availability
  • KELCH 

    Reduction Sleeve, JIS B 6339, 16mm, SK 50

  • Item # 32VH52
  • Mfr. Model # 420.0616.225
Reduction Sleeve, JIS B 6339, 16mm, SK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VH52
Mfr. Model # 420.0616.225
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Reduction Sleeve
Style JIS B 6339
Size 16mm
Shank SK 50
Length 7.16"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions