Check Availability
  • KELCH 

    Reduction Sleeve, ISO 12164-1, 6mm, HSK 100

  • Item # 32VF13
  • Mfr. Model # 420.0041.324
Reduction Sleeve, ISO 12164-1, 6mm, HSK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VF13
Mfr. Model # 420.0041.324
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Reduction Sleeve
Style ISO 12164-1
Size 6mm
Shank HSK 100
Length 8.26"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions