Check Availability
  • KELCH 

    Reduction Sleeve, ISO 26623-1, 32mm, PSK 80

  • Item # 32VE93
  • Mfr. Model # 420.0010.385
Reduction Sleeve, ISO 26623-1, 32mm, PSK 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VE93
Mfr. Model # 420.0010.385
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Reduction Sleeve
Style ISO 26623-1
Size 32mm
Shank PSK 80
Length 5.03"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions