Check Availability
  • KELCH 

    Reduction Sleeve, ISO 12164-1, 18mm, HSK 63

  • Item # 32VE66
  • Mfr. Model # 420.0007.322
Reduction Sleeve, ISO 12164-1, 18mm, HSK 63
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VE66
Mfr. Model # 420.0007.322
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Reduction Sleeve
Style ISO 12164-1
Size 18mm
Shank HSK 63
Length 4.40"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions