Check Availability
  • KELCH 

    Reduction Sleeve, ISO 26623-1, 16mm, PSK 40

  • Item # 32VE59
  • Mfr. Model # 420.0006.382
Reduction Sleeve, ISO 26623-1, 16mm, PSK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VE59
Mfr. Model # 420.0006.382
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Reduction Sleeve
Style ISO 26623-1
Size 16mm
Shank PSK 40
Length 3.11"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In