Check Availability
  • KELCH 

    Reduction Sleeve, ISO 12164-1, 12mm, HSK 80

  • Item # 32VE29
  • Mfr. Model # 420.0004.323
Reduction Sleeve, ISO 12164-1, 12mm, HSK 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VE29
Mfr. Model # 420.0004.323
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Reduction Sleeve
Style ISO 12164-1
Size 12mm
Shank HSK 80
Length 4.72"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In