Check Availability
  • KELCH 

    Reduction Sleeve, ISO 12164-1, 6mm, HSK 40

  • Item # 32VD86
  • Mfr. Model # 420.0001.320
Reduction Sleeve, ISO 12164-1, 6mm, HSK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VD86
Mfr. Model # 420.0001.320
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Reduction Sleeve
Style ISO 12164-1
Size 6mm
Shank HSK 40
Length 3.14"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In