Check Availability
  • KELCH 

    Reducer, ISO 12164-1, 50mm, HSK 100

  • Item # 32WA04
  • Mfr. Model # 707.0003.324
Reducer, ISO 12164-1, 50mm, HSK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WA04
Mfr. Model # 707.0003.324
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Reducer
Style ISO 12164-1
Size 50mm
Shank HSK 100
Length 5.11"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions