Check Availability
  • Hydraulic Chucks
  • KELCH 

    Hydraulic Chuck, ISO 26623-1, 63 Taper, Series PSK63, 8mm Bore Dia., 65mm Programming Length

  • Item # 32VY74
  • Mfr. Model # 702.0002.384
Hydraulic Chuck,  ISO 26623-1,  63 Taper,  Series PSK63,  8mm Bore Dia.,  65mm Programming Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VY74
Mfr. Model # 702.0002.384
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Turkey *
Item Hydraulic Chuck
Style ISO 26623-1
Taper 63
Series PSK63
Bore Dia. 8mm
Programming Length 65mm
Nose Dia. 28.0mm
Mounting Length 25mm
ANSI Number 702.0002.384
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In