Check Availability
  • KELCH 

    Hydraulic Chuck,702.0002.292

  • Item # 32VY66
  • Mfr. Model # 702.0002.292
Hydraulic Chuck,702.0002.292
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VY66
Mfr. Model # 702.0002.292
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Turkey *
Item Hydraulic Chuck
Style DIN 69871 AD/B
Taper 40
Series SK40
Bore Dia. 8mm
Programming Length 80mm
Nose Dia. 28.0mm
Mounting Length 40mm
ANSI Number 702.0002.292
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions