Check Availability
  • KELCH 

    Extension, ISO 26623-1, 50mm, PSK 50

  • Item # 32VZ76
  • Mfr. Model # 706.0001.383
Extension, ISO 26623-1, 50mm, PSK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VZ76
Mfr. Model # 706.0001.383
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Extension
Style ISO 26623-1
Size 50mm
Shank PSK 50
Length 4.33"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions