Check Availability
  • KELCH 

    End Mill Arbor, 579.0031.324, 6.653 in. L

  • Item # 32VP84
  • Mfr. Model # 579.0031.324
End Mill Arbor, 579.0031.324, 6.653 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VP84
Mfr. Model # 579.0031.324
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Shell Mill Holder
Taper Size HSK100
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions