Check Availability
  • KELCH 

    End Mill Arbor,489.0035.291,9.015 in. L

  • Item # 32VL38
  • Mfr. Model # 489.0035.291
End Mill Arbor,489.0035.291,9.015 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VL38
Mfr. Model # 489.0035.291
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Shell Mill Holder
Taper Size SK50
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions