Check Availability
  • KELCH 

    End Mill Arbor,489.0031.292,7.322 in. L

  • Item # 32VL09
  • Mfr. Model # 489.0031.292
End Mill Arbor,489.0031.292,7.322 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VL09
Mfr. Model # 489.0031.292
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Shell Mill Holder
Taper Size SK40
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions