Check Availability
  • KELCH 

    Drill Holder,SK 50,32mm

  • Item # 32VT58
  • Mfr. Model # 590.0010.291
Drill Holder,SK 50,32mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VT58
Mfr. Model # 590.0010.291
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin China *
Item Drill Holder
Style SK 50
Type SK 50
Taper 50
Tool Side Dia. 32mm
Programming Length 70mm
Overall Tool Side Dia. 52mm
Coolant Feed Through Center
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions