Check Availability
  • KELCH 

    Drill Holder,PSK 32,16mm

  • Item # 32VT40
  • Mfr. Model # 590.0006.381
Drill Holder,PSK 32,16mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VT40
Mfr. Model # 590.0006.381
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Drill Holder
Style PSK 32
Type PSK 32
Taper 32
Tool Side Dia. 16mm
Programming Length 60mm
Overall Tool Side Dia. 36mm
Coolant Feed Through Center
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions