Check Availability
  • KELCH 

    Collet Chuck Extension, 1.18in., 10.472inL

  • Item # 32VY49
  • Mfr. Model # 698.0655.265
Collet Chuck Extension, 1.18in., 10.472inL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VY49
Mfr. Model # 698.0655.265
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Collet Chuck Extension
Collet Series GER 16
Shank Shape Cylindrical
Shank Dia. 1.18"
Programming Length 7.874"
Tool Side Dia. 1.181"
Overall Length 10.472"
Thread Size M11x1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In