Check Availability
  • KELCH 

    Collet Chuck Extension, 1.18in., 5.905in.L

  • Item # 32VY35
  • Mfr. Model # 698.0611.324
Collet Chuck Extension, 1.18in., 5.905in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VY35
Mfr. Model # 698.0611.324
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Collet Chuck Extension
Collet Series GER 16
Shank Shape Cylindrical
Shank Dia. 1.18"
Programming Length 3.937"
Tool Side Dia. 1.181"
Overall Length 5.905"
Thread Size M11x1
* This product's country of origin is subject to change

Compliance and Restrictions