Check Availability
  • KELCH 

    Collet Chuck Extension, 1.10in., 5.905in.L

  • Item # 32VY11
  • Mfr. Model # 698.0201.324
Collet Chuck Extension, 1.10in., 5.905in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VY11
Mfr. Model # 698.0201.324
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin China *
Item Collet Chuck Extension
Collet Series ER 16
Shank Type DIN ISO 15488
Shank Shape Cylindrical
Shank Dia. 1.10"
Programming Length 3.937"
Tool Side Dia. 1.102"
Overall Length 5.905"
* This product's country of origin is subject to change

Compliance and Restrictions